- 3.4375" Bore
- Cast Hard Iron Material for a Style 216, 230 or 316 Hanger
| Material External Use | Hard Iron |
| Oil Pipe | No |
| Material | Cast Hard Iron |
| Inside Dia. | 3.4375 in |
| Shaft Dia. | 3.438 in |
| Hanger Type | 216, 230, 316 |
| Weight | 8.82 LB |
| EAN or UPC | 697950079448 |
| Material External Use | Hard Iron |
| Oil Pipe | No |
| Material | Cast Hard Iron |
| Inside Dia. | 3.4375 in |
| Shaft Dia. | 3.438 in |
| Hanger Type | 216, 230, 316 |
| Weight | 8.82 LB |
| EAN or UPC | 697950079448 |