- 1" Bore
- Hard Iron Material for a Style 220, 226, 326 or 30 Hanger
| Oil Pipe | No |
| Inside Dia. | 1 in |
| Bearing Style | 220 |
| Hanger Type | 220, 226, 326, 30 |
| Material | Hard Iron |
| Weight | 1.0 LB |
| EAN or UPC | 697950128726 |
| Oil Pipe | No |
| Inside Dia. | 1 in |
| Bearing Style | 220 |
| Hanger Type | 220, 226, 326, 30 |
| Material | Hard Iron |
| Weight | 1.0 LB |
| EAN or UPC | 697950128726 |