- 1" Bore
- Wood Material for a Style 220, 226, 326 or 30 Hanger
| Material External Use | Wood |
| Shaft Dia. | 1 in |
| Oil Pipe | No |
| Material | Wood |
| Inside Dia. | 1 in |
| Hanger Type | 220, 226, 326, 30 |
| Weight | 0.1 LB |
| EAN or UPC | 697950128733 |
| Material External Use | Wood |
| Shaft Dia. | 1 in |
| Oil Pipe | No |
| Material | Wood |
| Inside Dia. | 1 in |
| Hanger Type | 220, 226, 326, 30 |
| Weight | 0.1 LB |
| EAN or UPC | 697950128733 |