- 1.5" Bore
- Martin Sintered Hard Iron Material for a Style 220, 226, 326 or 30 Hanger
| Inside Dia. | 1.5 in |
| Hanger Type | 220, 226, 326, 30 |
| Material External Use | Martin Hard Iron |
| Oil Pipe | No |
| Material | Martin Sintered Hard Iron |
| Shaft Dia. | 1.5 in |
| Weight | 0.95 LB |
| EAN or UPC | 697950079509 |

