- 1.5" Bore
- Nylatron Material for a Style 220, 226, 326 or 30 Hanger
| Material | Nylatron |
| Inside Dia. | 1.5 in |
| Material External Use | Nylatron |
| Shaft Dia. | 1.5 in |
| Hanger Type | 220, 226, 326, 30 |
| Oil Pipe | No |
| Weight | 0.2 LB |
| EAN or UPC | 697950079523 |
| Material | Nylatron |
| Inside Dia. | 1.5 in |
| Material External Use | Nylatron |
| Shaft Dia. | 1.5 in |
| Hanger Type | 220, 226, 326, 30 |
| Oil Pipe | No |
| Weight | 0.2 LB |
| EAN or UPC | 697950079523 |