- 1.5" Bore
- UHMW Material for a Style 220, 226, 326 or 30 Hanger
| Inside Dia. | 1.5 in |
| Shaft Dia. | 1.5 in |
| Material External Use | UHMW |
| Hanger Type | 220, 226, 326, 30 |
| Material | UHMW |
| Oil Pipe | No |
| Weight | 0.2 LB |
| EAN or UPC | 697950372426 |
| Inside Dia. | 1.5 in |
| Shaft Dia. | 1.5 in |
| Material External Use | UHMW |
| Hanger Type | 220, 226, 326, 30 |
| Material | UHMW |
| Oil Pipe | No |
| Weight | 0.2 LB |
| EAN or UPC | 697950372426 |