- 1.5" Bore
- White Nylon Material for a Style 220, 226, 326 or 30 Hanger
| Hanger Type | 220, 226, 326, 30 |
| Inside Dia. | 1.5 in |
| Material External Use | White Nylon |
| Material | White Nylon |
| Oil Pipe | No |
| Shaft Dia. | 1.5 in |
| Weight | 0.2 LB |
| EAN or UPC | 697950180793 |
| Hanger Type | 220, 226, 326, 30 |
| Inside Dia. | 1.5 in |
| Material External Use | White Nylon |
| Material | White Nylon |
| Oil Pipe | No |
| Shaft Dia. | 1.5 in |
| Weight | 0.2 LB |
| EAN or UPC | 697950180793 |