- 2" Bore
- Cast Hard Iron Material for a Style 220, 226, 326 or 30 Hanger
| Hanger Type | 220, 226, 326, 30 |
| Oil Pipe | No |
| Material | Cast Hard Iron |
| Inside Dia. | 2 in |
| Material External Use | Hard Iron |
| Shaft Dia. | 2 in |
| Weight | 1.6 LB |
| EAN or UPC | 697950212128 |
| Hanger Type | 220, 226, 326, 30 |
| Oil Pipe | No |
| Material | Cast Hard Iron |
| Inside Dia. | 2 in |
| Material External Use | Hard Iron |
| Shaft Dia. | 2 in |
| Weight | 1.6 LB |
| EAN or UPC | 697950212128 |