- 2" Bore
- Martin Sintered Bronze Material for a Style 220, 226, 326 or 30 Hanger
| Inside Dia. | 2 in |
| Material | Martin Sintered Bronze |
| Oil Pipe | Yes |
| Shaft Dia. | 2 in |
| Hanger Type | 220, 226, 326, 30 |
| Material External Use | Martin Bronze |
| Weight | 1.8 LB |
| EAN or UPC | 697950079578 |

