- 2" Bore
- Nylatron Material for a Style 220, 226, 326 or 30 Hanger
| Hanger Type | 220, 226, 326, 30 |
| Oil Pipe | No |
| Shaft Dia. | 2 in |
| Material | Nylatron |
| Material External Use | Nylatron |
| Inside Dia. | 2 in |
| Weight | 0.3 LB |
| EAN or UPC | 697950079608 |
| Hanger Type | 220, 226, 326, 30 |
| Oil Pipe | No |
| Shaft Dia. | 2 in |
| Material | Nylatron |
| Material External Use | Nylatron |
| Inside Dia. | 2 in |
| Weight | 0.3 LB |
| EAN or UPC | 697950079608 |