- 2" Bore
- UHMW Material for a Style 220, 226, 326 or 30 Hanger
| Oil Pipe | No |
| Shaft Dia. | 2 in |
| Material External Use | UHMW |
| Hanger Type | 220, 226, 326, 30 |
| Inside Dia. | 2 in |
| Material | UHMW |
| Weight | 1.1 LB |
| EAN or UPC | 697950372433 |
| Oil Pipe | No |
| Shaft Dia. | 2 in |
| Material External Use | UHMW |
| Hanger Type | 220, 226, 326, 30 |
| Inside Dia. | 2 in |
| Material | UHMW |
| Weight | 1.1 LB |
| EAN or UPC | 697950372433 |