Skip to content Skip to navigation menu
Hanger Bearing

CHB2204W

Hanger Bearing
Item #100847851
  • 2" Bore
  • Wood Material for a Style 220, 226, 326 or 30 Hanger
Hanger Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2" Bore
  • Wood Material for a Style 220, 226, 326 or 30 Hanger
Inside Dia. 2 in
Material Wood
Oil Pipe No
Hanger Type 220, 226, 326, 30
Shaft Dia. 2 in
Material External Use Wood
Weight 1.0 LB
EAN or UPC 697950079615
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison