- 2.4375" Bore
- Ceramic Material for a Style 220, 226, 326 or 30 Hanger
| Shaft Dia. | 2.438 in |
| Inside Dia. | 2.4375 in |
| Oil Pipe | No |
| Material External Use | Ceramic |
| Hanger Type | 220, 226, 326, 30 |
| Material | Ceramic |
| Weight | 1.0 LB |
| EAN or UPC | 697950414072 |
| Shaft Dia. | 2.438 in |
| Inside Dia. | 2.4375 in |
| Oil Pipe | No |
| Material External Use | Ceramic |
| Hanger Type | 220, 226, 326, 30 |
| Material | Ceramic |
| Weight | 1.0 LB |
| EAN or UPC | 697950414072 |