- 2.4375" Bore
- Martin Sintered Bronze Material for a Style 220, 226, 326 or 30 Hanger
| Material External Use | Martin Bronze |
| Hanger Type | 220, 226, 326, 30 |
| Shaft Dia. | 2.438 in |
| Inside Dia. | 2.4375 in |
| Oil Pipe | No |
| Material | Martin Sintered Bronze |
| Weight | 3.5 LB |
| EAN or UPC | 697950079646 |

