- 2.4375" Bore
- Wood Material for a Style 220, 226, 326 or 30 Hanger
| Shaft Dia. | 2.438 in |
| Oil Pipe | No |
| Material External Use | Wood |
| Material | Wood |
| Inside Dia. | 2.4375 in |
| Hanger Type | 220, 226, 326, 30 |
| Weight | 0.5 LB |
| EAN or UPC | 697950079691 |
| Shaft Dia. | 2.438 in |
| Oil Pipe | No |
| Material External Use | Wood |
| Material | Wood |
| Inside Dia. | 2.4375 in |
| Hanger Type | 220, 226, 326, 30 |
| Weight | 0.5 LB |
| EAN or UPC | 697950079691 |