- 2.4375" Bore
- White Nylon Material for a Style 220, 226, 326 or 30 Hanger
| Material | White Nylon |
| Shaft Dia. | 2.438 in |
| Hanger Type | 220, 226, 326, 30 |
| Inside Dia. | 2.4375 in |
| Oil Pipe | No |
| Material External Use | White Nylon |
| Weight | 0.5 LB |
| EAN or UPC | 697950149196 |
| Material | White Nylon |
| Shaft Dia. | 2.438 in |
| Hanger Type | 220, 226, 326, 30 |
| Inside Dia. | 2.4375 in |
| Oil Pipe | No |
| Material External Use | White Nylon |
| Weight | 0.5 LB |
| EAN or UPC | 697950149196 |