- 3 in Shaft Diameter
- Ceramic Material External Use
| Shaft Dia. | 3 in |
| Material | Ceramic |
| Inside Dia. | 3 in |
| Oil Pipe | No |
| Hanger Type | 220, 226, 326, 30 |
| Material External Use | Ceramic |
| Weight | 3.9 LB |
| EAN or UPC | 697950414089 |
| Shaft Dia. | 3 in |
| Material | Ceramic |
| Inside Dia. | 3 in |
| Oil Pipe | No |
| Hanger Type | 220, 226, 326, 30 |
| Material External Use | Ceramic |
| Weight | 3.9 LB |
| EAN or UPC | 697950414089 |