- 3" Bore
- Gatke Material for a Style 220, 226, 326 or 30 Hanger
| Bearing Style | 220 |
| Material | Gatke |
| Inside Dia. | 3 in |
| Hanger Type | 220, 226, 326, 30 |
| Oil Pipe | No |
| Weight | 5.3 LB |
| EAN or UPC | 697950079714 |
| Bearing Style | 220 |
| Material | Gatke |
| Inside Dia. | 3 in |
| Hanger Type | 220, 226, 326, 30 |
| Oil Pipe | No |
| Weight | 5.3 LB |
| EAN or UPC | 697950079714 |