- 3" Bore
- Martin Sintered Hard Iron
- Oil Hole Top Cap Material for a Style 220, 226, 326 or 30 Hanger
| Inside Dia. | 3 in |
| Oil Pipe | Yes |
| Material | Martin Sintered Hard Iron, Oil Hole Top Cap |
| Shaft Dia. | 3 in |
| Material External Use | Martin Hard Iron |
| Hanger Type | 220, 226, 326, 30 |
| Weight | 5.3 LB |
| EAN or UPC | 697950079752 |

