- 3" Bore
- Nylatron Material for a Style 220, 226, 326 or 30 Hanger
| Hanger Type | 220, 226, 326, 30 |
| Material External Use | Nylatron |
| Oil Pipe | No |
| Material | Nylatron |
| Inside Dia. | 3 in |
| Shaft Dia. | 3 in |
| Weight | 0.7 LB |
| EAN or UPC | 697950079769 |
| Hanger Type | 220, 226, 326, 30 |
| Material External Use | Nylatron |
| Oil Pipe | No |
| Material | Nylatron |
| Inside Dia. | 3 in |
| Shaft Dia. | 3 in |
| Weight | 0.7 LB |
| EAN or UPC | 697950079769 |