- 3" Bore
- Urethane Material for a Style 220, 226, 326 or 30 Hanger
| Material | Urethane Spider |
| Shaft Dia. | 3 in |
| Oil Pipe | No |
| Inside Dia. | 3 in |
| Hanger Type | 220, 226, 326, 30 |
| Material External Use | Urethane |
| Weight | 0.72 LB |
| EAN or UPC | 697950435251 |
| Material | Urethane Spider |
| Shaft Dia. | 3 in |
| Oil Pipe | No |
| Inside Dia. | 3 in |
| Hanger Type | 220, 226, 326, 30 |
| Material External Use | Urethane |
| Weight | 0.72 LB |
| EAN or UPC | 697950435251 |