- 2.4375" Bore
- Ball Bearing Material for a Style 70, 60, 80 or 300A Hanger
| Material External Use | Steel |
| Oil Pipe | No |
| Hanger Type | 70, 60, 80, 300A |
| Material | Ball Bearing |
| Shaft Dia. | 2.438 in |
| Inside Dia. | 2.4375 in |
| Weight | 9.8 LB |
| EAN or UPC | 697950079899 |
| Material External Use | Steel |
| Oil Pipe | No |
| Hanger Type | 70, 60, 80, 300A |
| Material | Ball Bearing |
| Shaft Dia. | 2.438 in |
| Inside Dia. | 2.4375 in |
| Weight | 9.8 LB |
| EAN or UPC | 697950079899 |