Skip to content Skip to navigation menu
Hanger End Shaft

CHE7

Hanger End Shaft
Item #100847890
  • 3 7/16" x 11 1/4" Hanger End
Hanger End Shaft
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 7/16" x 11 1/4" Hanger End

description

  • Hanger end shafts are designed to connect only one conveyor section to a hanger bearing. These shafts may also be used in pairs to divide an excessively long conveyor assembly between two drives.
No.of Bolts 2
Shaft Length 11.25 in
Type Hanger End
Bolt Dia. 0.875 in
Material Internal Use Carbon Steel
Hardened No
Shaft Dia. 3.438 in
Bearing Type None
Length 11 1/4 in
Seal Type None
Material External Use Steel
Weight 29.7 LB
EAN or UPC 697950080024
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison