- Mine Duty Drum Pulley Type
- 16 in Outside Diameter
- 32 in Face Width
- Crown Face Type
- MXT35 Bushing Series
| Material Internal Use | Carbon Steel |
| Lagging Thickness | 0.5 in |
| Pulley Type | Mine Duty Drum |
| Bore Range [Max] | 3.5 in |
| Bushing Type | MXT |
| Inch/Metric | Inch |
| Face Type | Crown |
| Outside Dia. [Min] | 16 in |
| Face Width | 32 in |
| Duty | Mine |
| Lagging Type | Herringbone |
| O.D. | 16 in |
| Material External Use | Steel |
| Bushing Series | MXT35 |
| Lagging Style | Herringbone |
| Setback | 7/8 in |
| Pulley Style | Drum |
| Weight | 370.0 LB |
| EAN or UPC | 697950460918 |

