- Mine Duty Drum Pulley Type
- 20 in Outside Diameter
- 26 in Face Width
- Crown Face Type
- MXT30 Bushing Series
| Pulley Style | Drum |
| Face Type | Crown |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Pulley Type | Mine Duty Drum |
| Outside Dia. [Min] | 20 in |
| Bore Range [Max] | 3 in |
| Bushing Series | MXT30 |
| Duty | Mine |
| Face Width | 26 in |
| Inch/Metric | Inch |
| Bushing Type | MXT |
| Setback | 7/8 in |
| O.D. | 20 in |
| Weight | 344.0 LB |
| EAN or UPC | 697950604800 |

