- Mine Duty Drum Pulley Type
- 24 in Outside Diameter
- 54 in Face Width
- Crown Face Type
- M-HE70 Bushing Series
| Face Type | Crown Face |
| Pulley Type | Mine Duty Drum |
| Outside Dia. [Min] | 24 in |
| Bore Range [Max] | 7 in |
| Bushing Type | HE |
| Bushing Series | M-HE70 |
| Inch/Metric | Inch |
| Setback | 1 1/4 in |
| Weight | 934.0 LB |

