- Mine Duty Drum Pulley Type
- 24 in Outside Diameter
- 57 in Face Width
- Crown Face Type
- M-HE80 Bushing Series
| Bushing Series | M-HE80 |
| Pulley Type | Mine Duty Drum |
| Setback | 1 1/2 in |
| Outside Dia. [Min] | 24 in |
| Face Type | Crown Face |
| Inch/Metric | Inch |
| Bushing Type | HE |
| Bore Range [Max] | 8 in |
| Weight | 985.0 LB |

