- Mine Duty Drum Pulley Type
- 36 in Outside Diameter
- 32 in Face Width
- Crown Face Type
- MXT50 Bushing Series
| Face Type | Crown |
| Face Width | 32 in |
| Pulley Style | Drum |
| Outside Dia. [Min] | 36 in |
| Material Internal Use | Carbon Steel |
| Bushing Type | MXT |
| Material External Use | Steel |
| Pulley Type | Mine Duty Drum |
| Bore Range [Max] | 5 in |
| O.D. | 36 in |
| Duty | Mine |
| Inch/Metric | Inch |
| Bushing Series | MXT50 |
| Setback | 1 in |
| Weight | 1277.0 LB |
| EAN or UPC | 697950578910 |

