- Mine Duty Drum Pulley Type
- 48 in Outside Diameter
- 51 in Face Width
- Crown Face Type
- MXT45 Bushing Series
| Pulley Type | Mine Duty Drum |
| Inch/Metric | Inch |
| Setback | 1 in |
| Material Internal Use | Carbon Steel |
| O.D. | 48 in |
| Face Type | Crown |
| Duty | Mine |
| Outside Dia. [Min] | 48 in |
| Bore Range [Max] | 4.5 in |
| Bushing Series | MXT45 |
| Material External Use | Steel |
| Pulley Style | Drum |
| Face Width | 51 in |
| Bushing Type | MXT |
| Weight | 2653.0 LB |
| EAN or UPC | 697950576473 |

