- Mine Duty Wing Pulley Type
- 10 in Outside Diameter
- 18 in Face Width
- Crown Face Type
- MXT25 Bushing Series
| Bore Range [Max] | 2.5 in |
| Bushing Type | MXT |
| Pulley Style | Wing |
| Material Internal Use | Carbon Steel |
| Pulley Type | Mine Duty Wing |
| Face Type | Crown |
| Duty | Mine |
| Bushing Series | MXT25 |
| O.D. | 10 in |
| Face Width | 18 in |
| Setback | 3/4 in |
| Material External Use | Steel |
| Outside Dia. [Min] | 10 in |
| Inch/Metric | Inch |
| Weight | 95.0 LB |
| EAN or UPC | 697950574486 |

