- Mine Duty Wing Pulley Type
- 16 in Outside Diameter
- 22 in Face Width
- Crown Face Type
- MXT25 Bushing Series
| Bushing Series | MXT25 |
| Bore Range [Max] | 2.5 in |
| Face Width | 22 in |
| Bushing Type | MXT |
| Pulley Type | Mine Duty Wing |
| Material External Use | Steel |
| Pulley Style | Wing |
| Setback | 3/4 in |
| O.D. | 16 in |
| Material Internal Use | Carbon Steel |
| Duty | Mine |
| Face Type | Crown |
| Outside Dia. [Min] | 16 in |
| Inch/Metric | Inch |
| Weight | 208.0 LB |
| EAN or UPC | 697950572871 |

