- Mine Duty Wing Pulley Type
- 16 in Outside Diameter
- 26 in Face Width
- Crown Face Type
- MXT30 Bushing Series
| Duty | Mine |
| Material External Use | Steel |
| Outside Dia. [Min] | 16 in |
| Bushing Series | MXT30 |
| Pulley Type | Mine Duty Wing |
| Face Width | 26 in |
| Bushing Type | MXT |
| Material Internal Use | Carbon Steel |
| Face Type | Crown |
| O.D. | 16 in |
| Bore Range [Max] | 3 in |
| Inch/Metric | Inch |
| Pulley Style | Wing |
| Setback | 7/8 in |
| Weight | 110.0 LB |
| EAN or UPC | 697950461328 |

