- Mine Duty Wing Pulley Type
- 16 in Outside Diameter
- 32 in Face Width
- Crown Face Type
- MXT35 Bushing Series
| Setback | 7/8 in |
| Pulley Style | Wing |
| Bushing Series | MXT35 |
| Bore Range [Max] | 3.5 in |
| O.D. | 16 in |
| Pulley Type | Mine Duty Wing |
| Inch/Metric | Inch |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Face Type | Crown |
| Outside Dia. [Min] | 16 in |
| Face Width | 32 in |
| Duty | Mine |
| Bushing Type | MXT |
| Weight | 579.14 LB |
| EAN or UPC | 697950461335 |

