- Mine Duty Wing Pulley Type
- 18 in Outside Diameter
- 63 in Face Width
- Crown Face Type
- M-HE45 Bushing Series
| Face Type | Crown Face |
| Pulley Type | Mine Duty Wing |
| Bore Range [Max] | 4.5 in |
| Bushing Type | HE |
| Bushing Series | M-HE45 |
| Inch/Metric | Inch |
| Setback | 1 in |
| Outside Dia. [Min] | 18 in |
| Weight | 555.0 LB |

