- Mine Duty Wing Pulley Type
- 24 in Outside Diameter
- 24 in Face Width
- Crown Face Type
- M-HE30 Bushing Series
| Bushing Series | M-HE30 |
| Setback | 7/8 in |
| Bore Range [Max] | 3 in |
| Pulley Type | Mine Duty Wing |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 24 in |
| Face Type | Crown Face |
| Bushing Type | HE |
| Weight | 406.0 LB |

