- Mine Duty Wing Pulley Type
- 24 in Outside Diameter
- 44 in Face Width
- Crown Face Type
- MXT50 Bushing Series
| Bushing Series | MXT50 |
| Face Width | 44 in |
| Setback | 1 in |
| Material External Use | Steel |
| Inch/Metric | Inch |
| Face Type | Crown |
| Pulley Style | Wing |
| Pulley Type | Mine Duty Wing |
| Bushing Type | MXT |
| Bore Range [Max] | 5 in |
| O.D. | 24 in |
| Material Internal Use | Carbon Steel |
| Outside Dia. [Min] | 24 in |
| Duty | Mine |
| Weight | 749.0 LB |
| EAN or UPC | 697950566146 |

