- Screw Cover Clamp
- for Use on All Covers
description
- Simple and effective means of attaching flanged or flat covers to trough
| Type | Clamp |
| Material | Zinc Plated |
| Conveyor Dia. | N/A |
| Length | 2 1/4 in |
| Weight | 0.51 LB |
| Type | Clamp |
| Material | Zinc Plated |
| Conveyor Dia. | N/A |
| Length | 2 1/4 in |
| Weight | 0.51 LB |