- Standard Duty Drum Pulley Type
- 6 in Outside Diameter
- 32 in Face Width
- Crown Face Type
- MXT25 Bushing Series
| Bushing Series | MXT25 |
| O.D. | 6 in |
| Face Width | 32 in |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 6 in |
| Setback | 3/4 in |
| Pulley Type | Standard Duty Drum |
| Duty | Standard |
| Pulley Style | Drum |
| Material Internal Use | Carbon Steel |
| Face Type | Crown |
| Bore Range [Max] | 2.5 in |
| Bushing Type | MXT |
| Material External Use | Steel |
| Weight | 57.0 LB |
| EAN or UPC | 697950460208 |

