- Standard Duty Drum Pulley Type
- 8 in Outside Diameter
- 36 in Face Width
- Crown Face Type
- MXT25 Bushing Series
| Outside Dia. [Min] | 8 in |
| Bore Range [Max] | 2.5 in |
| O.D. | 8 in |
| Bushing Type | MXT |
| Pulley Style | Drum |
| Inch/Metric | Inch |
| Material External Use | Steel |
| Face Type | Crown |
| Setback | 3/4 in |
| Material Internal Use | Carbon Steel |
| Face Width | 36 in |
| Pulley Type | Standard Duty Drum |
| Bushing Series | MXT25 |
| Duty | Standard |
| Weight | 79.1 LB |
| EAN or UPC | 697950560564 |

