- Standard Duty Drum Pulley Type
- 10 in Outside Diameter
- 14 in Face Width
- Crown Face Type
- M-HE25 Bushing Series
| Face Type | Crown Face |
| Inch/Metric | Inch |
| Bore Range [Max] | 2.5 in |
| Outside Dia. [Min] | 10 in |
| Pulley Type | Standard Duty Drum |
| Setback | 3/4 in |
| Bushing Type | HE |
| Bushing Series | M-HE25 |
| Weight | 41.0 LB |

