- Standard Duty Drum Pulley Type
- 10 in Outside Diameter
- 44 in Face Width
- Crown Face Type
- MXT30 Bushing Series
| Setback | 7/8 in |
| Outside Dia. [Min] | 10 in |
| Face Width | 44 in |
| Face Type | Crown |
| Material External Use | Steel |
| Inch/Metric | Inch |
| Pulley Type | Standard Duty Drum |
| Material Internal Use | Carbon Steel |
| Bushing Series | MXT30 |
| O.D. | 10 in |
| Duty | Standard |
| Pulley Style | Drum |
| Bore Range [Max] | 3 in |
| Bushing Type | MXT |
| Weight | 131.0 LB |
| EAN or UPC | 697950558653 |

