- Standard Duty Drum Pulley Type
- 16 in Outside Diameter
- 38 in Face Width
- Crown Face Type
- MXT35 Bushing Series
| Setback | 7/8 in |
| Bushing Type | MXT |
| Bushing Series | MXT35 |
| Inch/Metric | Inch |
| Lagging Thickness | 3/8 in |
| Face Type | Crown Face |
| Outside Dia. [Min] | 16 in |
| Pulley Type | Standard Duty Drum |
| Bore Range [Max] | 3.5 in |
| Lagging Type | Herringbone |
| Weight | 256.0 LB |

