- Standard Duty Drum Pulley Type
- 20 in Outside Diameter
- 44 in Face Width
- Crown Face Type
- M-HE30 Bushing Series
| Inch/Metric | Inch |
| Bore Range [Max] | 3 in |
| Setback | 7/8 in |
| Face Type | Crown Face |
| Outside Dia. [Min] | 20 in |
| Pulley Type | Standard Duty Drum |
| Bushing Series | M-HE30 |
| Bushing Type | HE |
| Weight | 304.0 LB |

