- Standard Duty Drum Pulley Type
- 20 in Outside Diameter
- 54 in Face Width
- Crown Face Type
- M-HE50 Bushing Series
| Bore Range [Max] | 5 in |
| Outside Dia. [Min] | 20 in |
| Bushing Type | HE |
| Pulley Type | Standard Duty Drum |
| Bushing Series | M-HE50 |
| Face Type | Crown Face |
| Inch/Metric | Inch |
| Setback | 1 in |
| Weight | 438.0 LB |

