- Standard Duty Drum Pulley Type
- 30 in Outside Diameter
- 30 in Face Width
- Crown Face Type
- MXT50 Bushing Series
| Bushing Series | MXT50 |
| Bore Range [Max] | 5 in |
| Inch/Metric | Inch |
| Pulley Type | Standard Duty Drum |
| Outside Dia. [Min] | 30 in |
| Setback | 1 in |
| Face Type | Crown Face |
| Bushing Type | MXT |
| Weight | 594.0 LB |

