- 1.5 in Shaft Diameter
- 4 Bolts
description
- This flange-type dust seal is designed for insertion between trough end and flanged bearing. The cast iron housing is open on all four sides for exit of material that might work past seal or lubricant from bearing.
| Length Through Bore | 2.89063 in |
| Bolt Hole Spacing Vertical | 4 in |
| Bolt Hole Spacing Horizontal | 4 in |
| Bolt Hole Size | 1/2 in |
| Flange Thickness | 0.875 in |
| Seal Type | Product Drop Out Seal |
| Shaft Dia. | 1.5 in |
| Weight | 3.4 LB |
| EAN or UPC | 697950128818 |

