- 2 in Shaft Diameter
- 4 Bolts
description
- This flange-type dust seal is designed for insertion between trough end and flanged bearing. The cast iron housing is open on all four sides for exit of material that might work past seal or lubricant from bearing.
| Shaft Dia. | 2 in |
| Seal Type | Product Drop Out Seal |
| Bolt Hole Size | 5/8 in |
| Bolt Hole Spacing Vertical | 5 1/8 in |
| Length Through Bore | 3.188 in |
| Flange Thickness | 7/8 in |
| Bolt Hole Spacing Horizontal | 5 1/8 in |
| Weight | 5.3 LB |
| EAN or UPC | 697950128832 |

