- 2.438 in Shaft Diameter
- 4 Bolts
description
- This flange-type dust seal is designed for insertion between trough end and flanged bearing. The cast iron housing is open on all four sides for exit of material that might work past seal or lubricant from bearing.
| Seal Type | Product Drop Out Seal |
| Bolt Hole Spacing Vertical | 5 5/8 in |
| Length Through Bore | 3.5625 in |
| Flange Thickness | 7/8 in |
| Shaft Dia. | 2.438 in |
| Bolt Hole Spacing Horizontal | 5 5/8 in |
| Bolt Hole Size | 5/8 in |
| Weight | 5.8 LB |
| EAN or UPC | 697950128856 |

