- 3 in Shaft Diameter
- 4 Bolts
description
- This flange-type dust seal is designed for insertion between trough end and flanged bearing. The cast iron housing is open on all four sides for exit of material that might work past seal or lubricant from bearing.
| Bolt Hole Size | 3/4 in |
| Bolt Hole Spacing Horizontal | 6 in |
| Flange Thickness | 7/8 in |
| Bolt Hole Spacing Vertical | 6 in |
| Length Through Bore | 4.375 in |
| Shaft Dia. | 3 in |
| Seal Type | Product Drop Out Seal |
| Weight | 7.2 LB |
| EAN or UPC | 697950128870 |

