- 3.438 in Shaft Diameter
- 4 Bolts
description
- This flange-type dust seal is designed for insertion between trough end and flanged bearing. The cast iron housing is open on all four sides for exit of material that might work past seal or lubricant from bearing.
| Length Through Bore | 4.96875 in |
| Bolt Hole Spacing Horizontal | 6 3/4 in |
| Flange Thickness | 1 in |
| Bolt Hole Size | 3/4 in |
| Bolt Hole Spacing Vertical | 6 3/4 in |
| Seal Type | Product Drop Out Seal |
| Shaft Dia. | 3.438 in |
| Weight | 10.3 LB |
| EAN or UPC | 697950128894 |

